Beli fuse holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ESCO Automotive Fuse Mini Flat Holder Waterproof Type 30A (Sekering Otomotif)
    Mulai

    Rp189.900

    ESCO Automotive Fuse Mini Flat Holder Waterproof Type 30A (Sekering Otomotif)
    atribut:
    • Material: PVC
    • AS ONE Part Number: 64-7916-09
    • Rated Voltage: 30A or less, DC12360W or less
    • Wire Diameter (sq): 3
  2. Fort Rumah Sekering Panel Mounting
    Mulai

    Rp31.900

    Fort Rumah Sekering Panel Mounting
    Deskripsi:
    Panel Mounting Fuse Holder without fuse glass
    atribut:
    • Pole : 1
  3. GAE Cylindrical Fuse Base (Dudukan Sekring)
    Mulai

    Rp27.900

    GAE Cylindrical Fuse Base (Dudukan Sekring)
    Deskripsi:
    After the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured. One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.Design FeaturesAfter the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured.One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.ApplicationsThese fuse holders are supporters for fuses with size 10.3 x 38. They are capable of working under heat caused by rated current and expected short impacting current up to 100KA. It can also function as a fuse disconnecting switch by multiphase combination.Rated insulate voltage up to 500 V; Working requency 50Hz AC; Conventional free air thermal current 32A;Compliant with GB13539.1, GB13539.2, GB13539.6, GB14048.3 and IEC269-1, IEC269-2, IEC269-2-1, IEC947-3.
    atribut:
    • Ampere (A): 32
    • Size: RT18 (10.3x38)
    • Poles: 1
    • Material of Base: Plastic
    • Installed: DIN Rail
    • Dimension A1 (mm): 79
    • Dimension B (mm): 18
    • Dimension H1 (mm): 61
    • Dimension H2 (mm): 80
    • Dimensions a2 (mm): 81
  4. Sato Parts Fuse Holder Width Type
    33%
    Mulai

    Rp62.900

    Sato Parts Fuse Holder Width Type
    atribut:
    • Rating: 250V-10A
  5. Chint Base Fuse Holder 32A
    Mulai

    Rp35.900

    Chint Base Fuse Holder 32A
    atribut:
    • Dimensions (mm): 10x38
    • Model of Fuse: RT14-20, RT28-32
    • Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
  6. Fort Fuse with Fuse Glass (Sekering Kubur)
    Mulai

    Rp20.900

  7. EWIG Fuse Holder
    Mulai

    Rp16.900

    EWIG Fuse Holder
    atribut:
    • Size (mm): 10x38
  8. LARKIN Fuse Holder with Indicator
    Mulai

    Rp22.900

    LARKIN Fuse Holder with Indicator
    Deskripsi:
    Fuse Terminal BlockLarkin Fuse Holder 32A RT18-32X ( 32A + Indicator ) TANPA FUSE
    atribut:
    • Dimensions (mm): 10x38
    • Compatible for Fuse: RT14-20, RT28-32
    • For Fuse Current Ampere (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
  9. Fuji Electric Super Rabbit Fuse Hose Holder
    Mulai

    Rp729.900

    Fuji Electric Super Rabbit Fuse Hose Holder
    atribut:
    • Applicable Fuse Tube Size (mm): 88x34.5x25
    • Type: Fuse holder
  10. Sakazume Electric Cylindrical Fuse Holder (Lamp Lighting Type)
    25%
    Mulai

    Rp149.900

    Sakazume Electric Cylindrical Fuse Holder (Lamp Lighting Type)
    Deskripsi:
    Fuse holder for Φ6.4 x 30 / Φ6.35 x 30. The green lamp lights up when the power is turned on, and the red lamp lights up when the power is cut off.
    atribut:
    • Dimensions (mm): 57x22
    • Type: Fuse holder
    • Rated Current (A): (Circuit) Maximum 10AC - Continuous 7
    • Applicable Fuse Tube Size (mm): 6.4x30
    • Current (mA): Red 1.0 to 4.0, Green 5.0 to 14.0
    • Cap Material: ABS resin
    • Lamp Current (mA): Red 1-4, green 5-14
    • Lighting Color: Green LED (when energized), red LED (when blown)
    • Material (Lens): Polycarbonate resin
    • Material (Main Unit): PBT resin
    • Rated Voltage (V): AC /DC12-28 (Circuit)
    • Terminal Connection: Soldering or 187 tab type
    • Type of Sign: Lock nut fixing
    • Type of Terminal Fitting: Lock nut fixing
  11. BRIDGE Automotive Fuse Mini Flat Holder Waterproof (Sekering Otomotif)
    Mulai

    Rp509.900

    BRIDGE Automotive Fuse Mini Flat Holder Waterproof (Sekering Otomotif)
    Deskripsi:
    Waterproof fuse holder for mini flat fuses. Can also be used in the engine room.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Cabur Terminal Block Fuse (Terminal Panel Listrik)
    Mulai

    Rp78.900

    Cabur Terminal Block Fuse (Terminal Panel Listrik)
    Deskripsi:
    Screw terminal block 1 level fuse-holder, 4 mm², grey- Suitable for 5x20 mm fuses- Accessory with alarm LED, available separately- Can be use as disconnector, using the accessory, to be inserted in place of the fuse
    atribut:
    • Colour: Grey
    • Function/Type: Fuse-holder 5x20
    • Rated Cross Section (mm²): 4
    • Maximum Voltage AC/DC (IEC EN Standard) (V): 800
    • Maximum Current (rated cross-section) (IEC EN Standard) (A): 6.3 (20 con CO/5) (1)
    • Caliber: A4
    • Insulation Material Temperature Index (EN 60216-1) (°C): 130
    • Insulation stripping length (mm): 11
    • Length (mm): 52
    • Maximum Current (Rated Cross-Section) (UL Standard) (A): 6.3
    • Maximum Voltage AC/DC (UL Standard) (V): 600
    • Plastic Material: Polyamide UL94V-0
    • Section (Min-Max) (AWG): 20-12 AWG
    • TH35 Snap-Fit Type: BTO (cod. BT007)
    • TH35 and G32 Snap-Fit Type: BTU (cod. BT005)
    • Thickness (mm): 1.5
    • Tightening Torque Value (N m): 0.5 (max.1.2)
    • Tightening Torque Value UL (lbs-inch): 4.4
    • Width (pitch) (mm): 8
  13. Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)
    Mulai

    Rp129.900

    Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)
    atribut:
    • Device Short Name: STI
    • Product or Component Type: Fuse-Disconnector
    • [In] Rated Current (A): 10
    • Product Name: Acti 9 STI
    • Range: Acti 9
  14. Chint Fuse Holder
    Mulai

    Rp88.900

    Chint Fuse Holder
    atribut:
    • Breaking Capacity (kA): 120/50/100
  15. GAE Fuse Holder
    Mulai

    Rp109.900

    GAE Fuse Holder
    atribut:
    • Base Material: DMC
    • Number of Pole: 1P
  16. PM NH Fuse Holder
    Mulai

    Rp51.900

    PM NH Fuse Holder
    Deskripsi:
    Digunakan sebagai dudukan NH Fuse
    atribut:
    • Material: Iron and Ceramics
  17. LITTELFUSE In-Line Fuse Holder
    Mulai

    Rp379.900

    LITTELFUSE In-Line Fuse Holder
    Deskripsi:
    These in-line fuse holders are compatible with automotive blade fuses commonly used for overcurrent protection of vehicle wiring and electrical systems. The blade-style contacts of automotive blade fuses plug into these holders for a secure connection. They're typically used to hold fuses in cars, trucks, RVs, and DC-powered equipment.
Daftar Harga fuse holder Terbaru October 2026
DV Fuse & Fuse HolderRp72.900
ESCO Automotive Fuse Mini Flat Holder Waterproof Type 30A (Sekering Otomotif)Rp189.900
Fort Rumah Sekering Panel MountingRp31.900
GAE Cylindrical Fuse Base (Dudukan Sekring)Rp27.900
Sato Parts Fuse Holder Width TypeRp62.900
Chint Base Fuse Holder 32ARp35.900
Fort Fuse with Fuse Glass (Sekering Kubur)Rp20.900
EWIG Fuse HolderRp16.900
HANYOUNG NUX Fuse HolderRp14.900
LARKIN Fuse Holder with IndicatorRp22.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)